Shop All Pipe Wrenches
Urrea
18" L 2-1/2" Cap. Aluminum Pipe Wrench
Mfr # 818A
Zoro # G9814349
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 2-1/2"
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 818A
- Zoro # G9814349
- UPC # 660731621617
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Pipe Wrench |
Jaw Capacity | 2-1/2" |
Handle Material | Aluminum |
Description
Features all the advantages of a conventional Stillson wrench but is 40% lighter; this is why Urrea’s aluminum pipe wrenches are essential to carry out heavy work. Furthermore, Urrea’s aluminum pipe wrenches incorporate the non-spark system, allowing them to be used in heavy-duty work in the petrochemical and electrical industries, among others, without posing unnecessary risks. Total length: 18”. Max pipe capacity: 2-1/2”. Weight: 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Socket Adapter, For Drivers with QuickIN (64203002010)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- MILWAUKEE TOOL Air-Tip Flexible Long Reach Crevice Tool (49-90-2030)
- URREA 14" L 2" Cap. Aluminum Pipe Wrench (814A)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- URREA 24" L 3" Cap. Iron Ductile Pipe Wrench (824UI)
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- Urrea Wrenches