Shop All Hex Keys
Urrea
1/8" Industrial grande short L-type SAE Hex Key
Mfr # 49-1/8
Zoro # G9790092
product price: $0.26
/ea
Sold in multiples of 50 for $13.00
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Measurement Type SAE
- Key Shape L-Shape
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/8" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Key Shape | L-Shape |
Number of Tips | 2 |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
SAE hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 1/8”. Length: 2-1/4”. Shank length: 0.75”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- LANG TOOLS Fractional SAE and Metric Thread Restorer 48-Piece Kit (971)
- SQUIDS BY ERGODYNE 3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs (3104F(X))
- URREA T9 Industrial grande short L-type Torx Hex Key (49T9)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- URREA 27Mm Industrial grande short L-type Hex Key (49-27)
- URREA 5Mm Industrial grade long L-type Hex Key (49-5L)
- URREA 7/32" T-handle 6" lg Hex Key (46414)
- URREA 9/64" Industrial Grande SAE Long L-Type Hex Key (49-9/64L)
- TEKTON 1/4 Inch Ball End Hex L-Key (KLX72250)
- Urrea Hex Keys & Hex Key Sets