Shop All Hex Keys
Urrea
1/8 In Vinyl Handle 6 In Long
Mfr # 46408G
Zoro # G9800373
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 1/8"
- Material Steel
- Tether Ready No
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/8" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Number of Tips | 1 |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Measurement Type | SAE |
Grip Style | Ergonomic |
Description
SAE hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 1/8”. Length: 6”. Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999179)
- KLEIN TOOLS Apprentice Tool Kit, 11-Piece (92911)
- H & H INDUSTRIAL PRODUCTS 3 Piece (5/16~3/8 & 1/2") SCLCR Indexable Boring Bar Set (1001-0020)
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit (DCE155D1)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- URREA Bimaterial handle folding Torx hex hey from T6 to T25 (4976TX)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA Long Torx® key set 7Pc (4972TL)
- URREA 6 Mm Industrial grade ball end L-type Hex Key (49-6BP)
- GRAY TOOLS 9/64" S2 T-handle Hex Key, 1000V Insulated (68609-I)
- Urrea Wrenches