Shop All Adjustable Wrenches
Urrea
18" adjustable wrench chrome-plated
Mfr # 718
Zoro # G9836195
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18"
- Material Steel
- Width 18.11 in
- Size 2-1/8"
- Height 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 718
- Zoro # G9836195
- UPC # 660731618709
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 18" |
Width | 18.11 in |
Size | 2-1/8" |
Height | 1.18 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
The URREA 718 18" adjustable wrench is a reliable tool to have on hand. This 18" adjustable wrench features a nickel-chrome finish that helps prevent rust. It has rounded corners in the opening, which help avoid concentration of pressure and better adjusts to the fastening element. The arrow indicates the correct turning direction for ease of use. It has an extra wide opening, allowing you to work on a wide range of nuts and bolts. The URREA 718 18" adjustable wrench is something you'll want at your side during any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Retainer (3300-1)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, SAE, Black Oxide, 19-Piece (4PRC5)
- MILWAUKEE TOOL 28oz Dead Blow Hammer (48-22-9150)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-K (70311)
- URREA Wide opening adjustable wrench with low profile jaw (708XS)
- URREA Adjustable Wrench Chrome-plated set of 3 pieces (795)
- URREA 8" adjustable wrench chrome-plated (708)
- URREA 12" adjustable wrench chrome-plated (712)
- URREA 6" Lg Black Finish Adjustable (704G)
- URREA 15" Lg Black Finish Adjustab (715S)
- WILLIAMS ADJ WRENCH 80-S PHOS 12IN (BAH8073RUS)
- Urrea Adjustable Wrenches