Shop All Combination Wrenches
Urrea
17 Mm X 18 Mm Obstruction Sati
Mfr # 171718
Zoro # G9730279
product price: $10.95
/ea
Sold in multiples of 6 for $65.70
$65.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 7-11/16"
- Includes Metric obstruction wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 171718
- Zoro # G9730279
- UPC # 660731661378
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-11/16" |
Details
Application | Heavy duty |
Includes | Metric obstruction wrenches |
Description
This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Opening size: 17 x 18 mm. Total Length: 7-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Ratcheting Wrench Set. Alloy Steel, 13 Tools (JSCVMT-13S)
- BOSCH Spade Drill Bit Set, 12Piece, Carbon Steel (DSB5012)
- STRINGLINER Mason Line Rfl Ylw 500' (35465)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6706)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA 12-point black finish combination wrench 1-3/16" opening size (1238B)
- URREA Full polished 12-pt 15° box-end wrench, 30 Mm X 32 Mm opening size (1079M)
- URREA 12-point black finish combination wrench 9 mm opening size (1209MB)
- URREA 12-point Full polished flex head Wrench, 1/2"" opening size (1270-16)
- URREA 12-point extra long combination wrench 19 mm opening size (1219ML)
- TEKTON 32 mm Combination Wrench (WCB24032)
- Urrea Wrenches