Shop All Hex Keys
Urrea
17 Mm Industrial Grade Metric Short L-Type Hex Key
Mfr # 49-17
Zoro # G9795175
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape L-Shape
- Grip Style Ergonomic
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 17 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Measurement Type | Metric |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 17 mm. Length: 6-1/8". Shank length: 2.42".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 16 ROLLING HEAD PRY BAR (MAY40101)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- GLOBAL INDUSTRIAL Bench Chain Vise, 1/2, 6 Pipe Capacity (604074)
- DRILL AMERICA 11/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/32)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- URREA 1/16" Industrial grande short L-type SAE Hex Key (49-1/16)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- URREA 3/8" Industrial grande short L-type SAE Hex Key (49-3/8)
- URREA 5/16" Industrial grade long L-type Hex Key (49-5/16L)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- Urrea Hex Keys & Hex Key Sets