Shop All Check Nut Wrenches
Urrea
17 mm Full polished 6-point combination wrench
Mfr # 1217MH
Zoro # G9835680
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 17mm
- Overall Length 8-15/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1217MH
- Zoro # G9835680
- UPC # 660731683141
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 17mm |
Overall Length | 8-15/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 17 mm. Total length: 8-15/16”. Outside diameter open end: 1-7/16”. Outside diameter box end: 1-1/32”. Head thickness open end: 9/32". Head thickness box end: 7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN26)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU15)
- BONDHUS Hex Ball End Wrench Set, 9 Piece, 1.5mm (BND16799)
- IDEAL Stripmaster® Replacement Blade Set, For 10F564 (L-5560)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 22 MM Full polished 12-point combination wrench (1222M)
- URREA 13 MM Full polished 12-point combination wrench (1213M)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- URREA 16 MM Full polished 12pt short combinatio wrench (1216MT)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- Urrea Wrenches