Shop All Check Nut Wrenches
Urrea
17 MM Full polished 12-point combination wrench
Mfr # 1217M
Zoro # G9836021
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 17mm
- Overall Length 8-15/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1217M
- Zoro # G9836021
- UPC # 660731602494
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 17mm |
Overall Length | 8-15/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 17 mm. Total length: 8-15/16”. Outside diameter open end: 1-7/16”. Outside diameter box end: 1-1/32”. Head thickness open end: 9/32". Head thickness box end: 7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- HHIP 7 Piece Transfer Screw Set 10-24 (3601-0010)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- GEARWRENCH 1-3/8" 12 Point Long Pattern Combination Wrench (81816)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- URREA 11/16" Full polished 6-point combination wrench (1222H)
- URREA 32 MM Full polished 12-point combination wrench (1232M)
- URREA 1-7/8" Full polished 12-point combination wrench (1260)
- URREA 1-1/8" Satin finish 12-point combination wrench (1236A)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 1-1/2" Satin finish 12-point combination wrench (1248A)
- Urrea Wrenches