Shop All Nut Setters and Bit Holders
Urrea
16 X 100 Mm Super Duty Magnetic Nut Setter
Mfr # 10216
Zoro # G9799253
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.04
- Material Steel
- Includes Hex dirve nut setters with rectractable magnet
- Application - Tools Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10216
- Zoro # G9799253
- UPC # 660731693362
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 0.04 |
Details
Material | Steel |
Includes | Hex dirve nut setters with rectractable magnet |
Application - Tools | Super duty |
Item | Rectractable magnet |
Description
Retractable magnet that allows the user to keep the nut or screw inside the nutsetter head. 1/4” hex shank size. Ideal for repetitive assemblies of high precision and speed. Exceeds ISO 1173 standard. 1/4” hex drive nut setters with retractable magnet. Opening size: 16 mm. Box Depth: 25 mm. Total Length: 100 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M6 x 0.75 Hand Tap D3 4 Flt Plug (025230AS)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS8LX11)
- STANLEY ENGINEERED FASTENING Cordless Rivet Tool Kit (PB2500-NA)
- REGAL CUTTING TOOLS M5 x .8 D4 4 Flt. Metric Hand Tap Set (029508AS)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10560X)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- URREA Urrea SAE Power Nut Driver, , 1/4" Drive, 1/4" Tip, 1 7/8" Long (10560)
- STAHLWILLE TOOLS 10 mm (3/8") Bit holder internal hex inside square L.32 mm (12180030)
- Urrea Screwdrivers and Nutdrivers