Shop All Adjustable Wrenches
Urrea
16" Structural adjustable wrench
Mfr # 712SC
Zoro # G9835662
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Material Steel
- Size 2-7/16"
- Height 0.98 in
- Width 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 712SC
- Zoro # G9835662
- UPC # 660731649987
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 16" |
Size | 2-7/16" |
Height | 0.98 in |
Width | 3.15 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
The URREA 712SC 16" Structural Adjustable Wrench is an all-purpose wrench with extra capacity. It can be used on a wider range of nuts and bolts. The conical tip handle works as an alignment bar when assembling structures. The wrenches are phosphatized to prevent corrosion. They have long handles that increase torsion capacity. With the URREA 712SC 16" Structural Adjustable Wrench, you'll never have to worry about your tools not being up to the task again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- IRWIN Die Metric 10Mm-1.25Mm (9739)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08M)
- GEARWRENCH 4 Piece Bolt Biter™ Screw Extractor Set (84787)
- URREA Adjustable Wrench with rubber grip set of 3 pieces (795G)
- URREA Wide opening adjustable wrench with low profile jaw (708XS)
- URREA 4" Lg Black Finish Adjustabl (795S)
- URREA 16" Structural Adjustable Wrench (724G)
- URREA 18" Lg Black Finish Adjustab (718S)
- URREA 30" chrome finish adjustable wrench (730)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size18 max.53 mm (40260118)
- Urrea Adjustable Wrenches