Shop All Interchangeable Tips & Heads
Urrea
16 oz. with interchangeable faces hammer Set 8Tip
Mfr # SF150HK
Zoro # G0293448
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Material Rubber
- Color Black
- Overall Length 14.0211-1/2"
- For Use With Heavy duty
- Face diameter 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # SF150HK
- Zoro # G0293448
- UPC # 660731633382
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 14.0211-1/2" |
Face diameter | 1-1/2" |
Head length | 4" |
Details
Tip Material | Rubber |
Color | Black |
For Use With | Heavy duty |
Item | Set |
Description
Deformation occurs on the face, not on the hit object. Works by moving the steel shot and partially filling the head, when shot falls for rebound and controls hammer. Content faces types: Super soft (gray), Soft (brown), Medium (red), Rugged use (green), Medium rough (beige), Hard (black), Extra hard (yellow), Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3128)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 20 in W x 10 in D x 10 in H (CMST20901)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/8" x 4" (HMX.2-7/8)
- HANSON High Carbon Steel Machine Screw Plug Tap 8-32 NC (8024)
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- URREA Interchangeable face for 1-1/2” dead blow hammer brown (SF15ST)
- URREA Interchangeable faces hamer 2-13/32" (1362)
- URREA Anti Shock plastic faces 16 Oz (1383A)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- WILLIAMS HaMMer Tip Soft, 1-1/2in. (HSF-15S)
- Urrea Interchangeable Tips & Heads