Shop All Combination Wrenches
Urrea
16 Mm X 19 Mm Obstruction Sati
Mfr # 171619
Zoro # G9712401
product price: $10.95
/ea
Sold in multiples of 6 for $65.70
$65.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric obstruction wrenches
- Overall Length 7-11/16"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 171619
- Zoro # G9712401
- UPC # 660731604351
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-11/16" |
Details
Includes | Metric obstruction wrenches |
Application | Heavy duty |
Description
This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Opening size: 16 x 19 mm. Total Length: 7-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #43 (C23171)
- WRIGHT TOOL SKT 3/8 DR 15/16 6 PT DEEP CH (WR3530)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/4x1/4x3/4x2-1/2 (C84005)
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 3)
- URREA Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size (1061M)
- URREA 18Mm Non-sparking Combination 12-point Wrench (UH1218M)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- URREA Full polished Open-end Wrench, 1-3/8" x 1-7/16" opening size (3060)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1132)
- Urrea Wrenches