Shop All Check Nut Wrenches
Urrea
16 MM Satin finish 12pt combination wrench
Mfr # 1216MA
Zoro # G9805921
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 16mm
- Overall Length 8-1/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1216MA
- Zoro # G9805921
- UPC # 660731682649
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 16mm |
Overall Length | 8-1/16" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. * The specific length can present a variation of +/- 0.5”. Satin finish. Exceed ASME B107.100 standard. Opening size: 16mm. Total length: 8-1/16”. Outside diameter open end: 1-5/16”. Outside diameter box end: 31/32". Head thickness open end: 5/16". Head thickness box end: 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4FS-6)
- RUKO HSS Step Drill -Co5, Size 6, 7/8-1-3/8" (101706E)
- DRILL AMERICA HSS Spiral Point Tap, 1/2"-13, 3 Flutes (DWT57215)
- URREA 3 IN" Satin finish 12pt combination jumbo wrench (1296)
- URREA 1-1/8" Satin finish 12-point combination wrench (1236A)
- URREA 10 MM Full polished 12-point combination wrench (1210M)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- URREA 3/4" Full polished 6-point combination wrench (1224H)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- Urrea Wrenches