Shop All Check Nut Wrenches
Urrea
16 MM Full polished 12-point combination wrench
Mfr # 1216M
Zoro # G9816884
Sold in multiples of 6 for $46.14
$46.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 16mm
- Overall Length 8-2/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1216M
- Zoro # G9816884
- UPC # 660731602449
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 16mm |
Overall Length | 8-2/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 16 mm. Total length: 8-2/16”. Outside diameter open end: 1-21/64”. Outside diameter box end: 31/32". Head thickness open end: 9/32". Head thickness box end: 13/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, Black, 11 pcs., SAE (WS-1171BSC)
- HHIP M12 X 1.75 7 Piece Transfer Screw Set (3601-1012)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD23022)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- URREA 1-7/16" Satin finish 12-point combination wrench (1246A)
- URREA 1-3/4" Satin finish 12-point combination wrench (1256A)
- URREA 1-1/4" Satin finish 12-point combination wrench (1240A)
- URREA 11/16" Full polished 12pt short combinatio wrench (1222T)
- URREA 2-9/16" Satin finish 12pt combination jumbo wrench (1282)
- URREA 1-13/16" Full polished 12-point combination wrench (1258)
- URREA 1/2" Full polished 6-point combination wrench (1216H)
- Urrea Check Nut Wrenches