Shop All Combination Wrenches
Urrea
15Mm Non-sparking Combination 12-point Wrench
Mfr # UH1215M
Zoro # G9794195
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-9/16"
- Includes Non-sparking 12-point combination wrenches
- Head Size 15mm
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1215M
- Zoro # G9794195
- UPC # 660731688504
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-9/16" |
Head Size | 15mm |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 15 mm. Total length: 7-9/16”. Outside diameter: open end: 1-13/64”. Box end: 7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- PROSKIT Diagonal Cutting Pliers (PM-737)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Square Notch, For Ceramic/Wood (ST404PF)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size (1150)
- URREA Full polished Open-end Wrench, 9/16" x 5/8" opening size (3030)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA Full polished 12-pt 15° box-end wrench, 30 Mm X 32 Mm opening size (1079M)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- PROTO Full Polish Combination Wrench 5/16" - 12 Point (J1210-T500)
- Urrea Combination Wrenches