Shop All Combination Wrenches
Urrea
15/16" Non-sparking Combination 12-point Wrench
Mfr # UH1230
Zoro # G9795570
original price:
$89.48
10% off
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12-7/16"
- Includes Non-sparking 12-point combination wrenches
- Head Size 15/16"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH1230
- Zoro # G9795570
- UPC # 660731687484
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 12-7/16" |
Head Size | 15/16" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 15/16”. Total length: 12-7/16”. Outside diameter: open end: 1-29/32”. Box end: 1-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- WESTWARD Comb. Wrench, 6mm, Metric, Black Oxide (54RZ46)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (50 Pack) (DWA2SQ2IRB)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- URREA 11/16" Non-sparking Combination 12-point Wrench (UH1222)
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- URREA 12-point black finish combination wrench 18 mm opening size (1218MB)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA 12-point black finish combination wrench 1" opening size (1232B)
- Urrea Combination Wrenches