Shop All Check Nut Wrenches
Urrea
15/16" Full polished 6-point combination wrench
Mfr # 1230H
Zoro # G9837309
product price: $14.59
/ea
Sold in multiples of 6 for $87.54
$87.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 15/16"
- Head Width 1.81 in
- Wrench Material Steel
- Length (In.) 12-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1230H
- Zoro # G9837309
- UPC # 660731683011
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 15/16" |
Head Width | 1.81 in |
Length (In.) | 12-7/16" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 15/16”. Total length: 12-7/16”. Outside diameter open end: 1-29/32”. Outside diameter box end: 1-25/64”. Head thickness open end: 13/32". Head thickness box end: 33/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- CAL-VAN TOOLS Puller Two Jaw 7" Adjustable (CV942)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- URREA 1-3/4" Full polished 12-point combination wrench (1256)
- URREA 1-5/8" Satin finish 12-point combination wrench (1252A)
- URREA 3/8" Satin finish 12-point combination wrench (1212A)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- URREA 11/16" Full polished 6-point combination wrench (1222H)
- URREA 6 MM Full polished 12-point combination wrench (1206M)
- Urrea Check Nut Wrenches