Shop All Ratcheting Wrenches
Urrea
15/16" Extralong comb wrench
Mfr # 1230L
Zoro # G9829651
product price: $20.45
/ea
Sold in multiples of 6 for $122.70
$122.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16"
- Material Steel
- Includes Full polish 12-point extra-long combination wrenches
- Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1230L
- Zoro # G9829651
- UPC # 660731676518
- Country of Origin Mexico
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16" |
Size | 15/16" |
Details
Material | Steel |
Includes | Full polish 12-point extra-long combination wrenches |
Item | Combination wrenches |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 15/16”. Total length: 16". Outside diameter open end: 1-29/32”. Outside diameter box end: 1-25/64". Head thickness open end: 13/32". Head thickness box end: 33/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Chisel, 2-1/2 (CC671)
- CRAFTSMAN Wrenches, 2-pc Metric Ratcheting Box Wre (CMMT12074)
- SITEPRO Paint Can Holder W/ Belt Loop (21-PC50)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GS-23)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA Combination Ratchet Wrench, 21Mm. (1221MCM)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. (4NZN9)
- Urrea Ratcheting Wrenches & Sets