Shop All Hex Keys
Urrea
1.5 Mm Industrial grande short L-type Hex Key
Mfr # 49-1.5
Zoro # G9804013
product price: $0.19
/ea
Sold in multiples of 50 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Tips 2
- Tether Ready No
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1.5 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Measurement Type | Metric |
Grip Style | Ergonomic |
Description
Metric hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 1.5 mm. Length: 1-3/4”. Shank length: 0.53”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4" Quick Change Sheet Metal Carbide Cutter (49-57-8319)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-06)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53418)
- OTC Differential Bearing Puller (1028)
- URREA 3/32 In Vinyl Handle 6 In Long (46406G)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- URREA Hex Key 6" T-Hdle 3/16" (46412GP)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- TEKTON 3/8 Inch Ball End Hex L-Key (KLX72375)
- Urrea Wrenches