Shop All Check Nut Wrenches
Urrea
15 MM Full polished 12-point combination wrench
Mfr # 1215M
Zoro # G9832905
product price: $6.65
/ea
Sold in multiples of 6 for $39.90
$39.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 15mm
- Overall Length 7-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1215M
- Zoro # G9832905
- UPC # 660731602371
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 15mm |
Overall Length | 7-9/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 15 mm. Total length: 7-9/16”. Outside diameter open end: 1-13/64”. Outside diameter box end: 7/8". Head thickness open end: 17/64". Head thickness box end: 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- PROTO 3/4" Drive Ratchet Adapter, Chrome (J5647)
- WILTON Dead Blow Hammer, 32 oz., 14 (55214)
- URREA 26 MM Satin finish 12pt combination wrench (1226MA)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- URREA 1/4" Satin finish 12-point combination wrench (1208A)
- URREA 3/4" Full polished 12-point combination wrench (1224)
- URREA 1-13/16" Satin finish 12-point combination wrench (1258A)
- Urrea Wrenches