Shop All Adjustable Wrenches
Urrea
15" Lg Black Finish Adjustable
Mfr # 712G
Zoro # G9803864
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Steel
- Height 0.79 in
- Width 12.20 in
- Size 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 712G
- Zoro # G9803864
- UPC # 660731618631
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Height | 0.79 in |
Width | 12.20 in |
Size | 1-5/16" |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Chrome-plated with Rubber grip. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 12". Maximum opening: 1-5/16”. Jaw depth: 1-5/16”. Jaw thickness 23/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 402BN, 9.0mm D, 22mm Cut (402-3543-BN)
- DRILL AMERICA 3/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-90)
- FOWLER 1-1/2" Horizontal X-Test Indicator Black Dial (52562001BF)
- PROTO 3/8" Drive Short Hex Bit Set, SAE, 7 pcs (J4990-7ST)
- URREA 4" Lg Black Finish Adjustabl (795S)
- URREA 4" Lg Black Finish Adjustabl (704S)
- URREA 24" Lg Black Finish Adjustab (724S)
- URREA 10" Lg Black Finish Adjustable (708G)
- URREA 8" Lg Black Finish Adjustabl (708S)
- URREA 6" Lg Black Finish Adjustabl (706S)
- BAHCO Bahco Wide Mouth Adjustable Wrench, Chrome, 8" (9031 RC US)
- Urrea Wrenches