Shop All Screwdrivers
Urrea
1/4X4" Cabinet tip Offset Screwdriver
Mfr # 36 1/4
Zoro # G9799585
product price: $5.25
/ea
Sold in multiples of 6 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Offset screwdriver
- Color Silver
- For Use With Total micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: ¼�. Size screw: 10,12. Total length
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 36 1/4
- Zoro # G9799585
- UPC # 660731608137
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 10.63 |
Tip size | 1/4" |
Details
Item | Offset screwdriver |
Handle Material | Steel |
Includes | Offset screwdriver |
Color | Silver |
For Use With | Total micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: ¼�. Size screw: 10,12. Total length |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
Made of high-quality, micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: 1⁄4”. Size screw: 10,12. Total length: 4-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 HSS Polished Jobber Length Drill Bit (D/AP16)
- OTC Conical Pitman Arm Puller (8150)
- HUOT Workstation, Steel (77250)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9564CV)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA 1000V Bimaterial screwdriver PH0 Phillips tip (9700B)
- URREA Screwdriver, Ph#2X1-3/8 Red (9671R)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- URREA Amber Screwdriver Ph#2 1/4X4-1/2" Phillips (9684)
- Urrea Screwdrivers and Nutdrivers