Shop All Screwdrivers
Urrea
1/4X3" Cabinet tip Offset Screwdriver
Mfr # 35 1/4
Zoro # G9832101
Sold in multiples of 6 for $29.70
$29.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Offset screwdriver
- For Use With Total micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: ¼�. Size screw: 10,12. Total length
- Color Silver
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 35 1/4
- Zoro # G9832101
- UPC # 660731608045
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 6.77 |
Tip size | 1/4" |
Details
Item | Offset screwdriver |
Handle Material | Steel |
Includes | Offset screwdriver |
For Use With | Total micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: ¼�. Size screw: 10,12. Total length |
Color | Silver |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
Made of high-quality, micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: 1⁄4”. Size screw: 10,12. Total length: 3”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5006M)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-11' 0)
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- DRILL AMERICA 7/8"x1/2" HSS 4 Flute Single End End Mill (DWCF335)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X4" Phillips (9484)
- URREA Amber Screwdriver 1/4X12" Cabinet (9642)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA Amber Screwdriver 1/8X2-1/2 Cabinet (9622)
- URREA 1000V Bimaterial screwdriver PH0 Phillips tip (9700B)
- WRIGHT TOOL Phillips Screwdriver 4-in-1 (9182)
- Urrea Screwdrivers