Shop All Nut Setters and Bit Holders
Urrea
1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters
Mfr # 10520X
Zoro # G9821924
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.28
- Material Steel
- Includes Hex drive magnetic not setters, 5 pieces
- Application - Tools Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10520X
- Zoro # G9821924
- UPC # 660731670257
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2.28 |
Details
Material | Steel |
Includes | Hex drive magnetic not setters, 5 pieces |
Application - Tools | Heavy duty |
Item | Not setters |
Description
Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, with standing high-torque applications- High-hardening heat treatment. Heavy-duty SAE 1/4” hex drive magnetic nutsetters. Opening size: 5/16”. Outer diameter: 1/2”. Total length: 2-9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7007)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 7/8" Standard Length, Chrome Socket (D016328)
- SUNEX 3/8" Drive, 16mm Metric Socket (884504)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 33 Functions (1.6795.LB1-X1)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10560X)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA Urrea SAE Power Nut Driver, , 1/4" Drive, 1/4" Tip, 1 7/8" Long (10560)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- MILWAUKEE TOOL 3 pc. SHOCKWAVE Impact Duty Magnetic Attachment and 2 in. Phillips #2 Power Bit Set (48-32-4550)
- Urrea Nut Setters and Bit Holders