Shop All Nut Setters and Bit Holders
Urrea
1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters
Mfr # 10504X
Zoro # G9799192
product price: $5.49
/ea
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.24
- Material Steel
- Includes Hex drive magnetic not setters, 5 pieces
- Application - Tools Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10504X
- Zoro # G9799192
- UPC # 660731670233
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 0.24 |
Details
Material | Steel |
Includes | Hex drive magnetic not setters, 5 pieces |
Application - Tools | Heavy duty |
Item | Not setters |
Description
Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, with standing high-torque applications- High-hardening heat treatment. Heavy-duty SAE 1/4” hex drive magnetic nutsetters. Opening size: 1/4”. Outer diameter: 7/16”. Total length: 2-9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E290)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- WESTWARD Strap Wrench, 8 In Dia Cap (5PV88)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02017)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 1-13/16" L, Steel (MDA-12)
- Urrea Nut Setters and Bit Holders