Shop All Nut Setters and Bit Holders
Urrea
1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters
Mfr # 10560X
Zoro # G9822554
product price: $5.49
/ea
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.95
- Material Steel
- Includes Hex drive magnetic not setters, 5 pieces
- Application - Tools Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10560X
- Zoro # G9822554
- UPC # 660731670226
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2.95 |
Details
Material | Steel |
Includes | Hex drive magnetic not setters, 5 pieces |
Item | Not setters |
Application - Tools | Heavy duty |
Description
Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, with standing high-torque applications- High-hardening heat treatment. Heavy-duty SAE 1/4” hex drive magnetic nutsetters. Opening size: 1/4". Outer diameter: 7/16". Total length: 1-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Masonry Trowel Philadelphia Style 10 (CUP10)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-05-04-1/2)
- UWS Replacement Key, 003-HDL-KEY0005 (003-HDL-KEY0005)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (20210500)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- TENG TOOLS Bits Driver 150mm Flexible Extension (TTMD74-2)
- Urrea Nut Setters and Bit Holders