Shop All Sockets
Urrea
1/4"drive, 9mm, 6 point metric short socket
Mfr # 4709M
Zoro # G9748031
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Features The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 0.39 |
Socket Depth | 3.15 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Features | The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Point socket |
Description
The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-10)
- ARTU Jigsaw Blade, T-Shank, 4" Grit (01666)
- MARSHALLTOWN REEL DRYWALL TAPE 10""X3"" (31)
- OSG Spiral Point Tap, Plug, 3 (2888601)
- URREA 3/8"drive, 15mm, 6 point short socket. (5215HM)
- URREA 1/4"drive, 15mm, 6 point Metric flex socket (4815M)
- URREA 1/2" drive 12-point deep socket 15MM (5315M)
- URREA 3/8"drive, 15mm, 12 point short socket. (5215M)
- URREA 1/2" Drive 6-Point Deep Socket 3/4" (5324H)
- URREA 3/8"drive, 1 in, 12 point SAE deep socket. (5032)
- CTA MANUFACTURING 1/2" Drive, T70 SAE Socket (9573)
- Urrea Sockets & Ratchets