Shop All Bit Sockets
Urrea
1/4"drive, 9/64"hex bit socket, SAE.
Mfr # 4770-9/64
Zoro # G9750524
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4770-9/64
- Zoro # G9750524
- UPC # 660731672633
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 1/4" |
Details
Item | Bit socket |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- TEKTON 3/4 Inch Drive x 15/16 Inch 6-Point Socket (SHD32024)
- DRILL AMERICA .3105 HSS Dowel Pin Reamer (DWRRDP.3105)
- TEKTON 3/8 Inch Drive x 6 mm Long Hex Bit Socket (SHB13406)
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- URREA Socket, SAE 3/8" Drive (4990-7/32)
- URREA 1/2" drive, hexagonal short bit socket 1/2" (5441-1/2)
- URREA 1/4"drive, 4mm hex bit socket. (47704M)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523925W)
- PROTO Power Socket Bit Holder, 1/4 Drive, 1 In L (J6925)
- Urrea Bit Sockets