Shop All Sockets
Urrea
1/4"drive, 9/32 in, 6 point SAE socket
Mfr # 4709
Zoro # G9751504
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Application Heavy duty
- Color Silver
- Width 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.19 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Application | Heavy duty |
Color | Silver |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16792 (16792)
- MAYHEW PRY BAR LINE UP REG 16" 169 (MY40001)
- CRAFTSMAN Sockets, 3/8" Drive T30 Torx Bit Socket, Torx 3/8" Drive (CMMT42664)
- URREA Chrome finish hinge handle 3/4" X 20-3/16" (5668)
- URREA 1/2" drive 12-point deep socket 21MM (5321M)
- URREA 3/8"drive, 1/4 in, 12 point SAE short socket. (5208)
- URREA 1/4"drive, 5/16 in, 6 point SAE socket (4710)
- URREA 1/2" drive 12-point deep socket 18MM (5318M)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/4" (5340)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Socket (SHD22323)
- Urrea Sockets & Ratchets