Shop All Sockets
Urrea
1/4"drive, 9/16 in, 6 point SAE socket
Mfr # 4718
Zoro # G9747024
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Color Silver
- Width 3.19
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.19 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Application | Heavy duty |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR TCT Annular Cutter with Universal Shank, 3/4" x 2" (HMLU.3/4)
- EMPIRE LEVEL 96" True Blue Box Level (E75.96)
- MAYHEW 7/32 in. x 3/8 in. Pin Punch (21011)
- DRILL AMERICA .75mm HSS Jobber Length Drill Bit (DWDMM.75)
- URREA 1/4"drive, 7/16 in, 12 point SAE socket (4714T)
- URREA 1/2" drive spline short socket #26 (5426SPL)
- URREA 3/8" drive, oxygen sensor socket 7/8” (5030S)
- URREA 3/8"drive, 15/16 in, 6 point SAE deep socket. (5030H)
- URREA 1/2" drive 12-point short socket 13/16" (5426)
- URREA 1" Drive 6-Point Short Socket 7/16" (5414H)
- KO-KEN Socket 1.7/16 12 Point 77mm 1/2 Sq. Drive (4305A-1.7/16)
- Urrea Sockets & Ratchets