Shop All Sockets
Urrea
1/4"drive, 7mm, 6 point metric short socket
Mfr # 4707M
Zoro # G9747401
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Width 0.24
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 0.24 |
Socket Depth | 0.71 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Application | Heavy duty |
Features | The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Point socket |
Description
The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 2606-22ct Battery (2606-22CT)
- K-TOOL INTERNATIONAL Brass Punch, 3/8" (KTI-72982)
- CENTURY DRILL & TOOL Metric Rethreading, 5 Pc Set (92935)
- MIGHTY MAXX Pliers Linesman 7in (083-11217)
- URREA 3/4" Drive 6-Point Deep Socket 1-1/4" (5540HL)
- URREA 3/8"drive, 1/2 in, 12 point SAE short socket. (5216)
- URREA 1/2" Drive 6-Point Deep Socket 11/16" (5322H)
- URREA 3/8"drive, 13/16 in, 12 point SAE short socket. (5226)
- URREA 1/2" drive spline short socket #20 (5420SPL)
- URREA 3/4" drive, 12-point short socket 1-1/8" (5536)
- CTA MANUFACTURING SKT TORX PLUS EP8 (CTA9653)
- Urrea Sockets