Shop All Bit Sockets
Urrea
1/4"drive, 7/64"hex bit socket, SAE.
Mfr # 4770-7/64
Zoro # G9748442
product price: $3.35
/ea
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4770-7/64
- Zoro # G9748442
- UPC # 660731672619
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 7/32" |
Details
Item | Bit socket |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Long Angled Pry Tool "Extreme Material" (ATH-21-XNGL)
- COUNCIL TOOL Sledge Hammer, 10 lb Head Weight (PR1000)
- RIDGID Support, Pipe 46 (42505)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA 3/8" Drive Hex 1/4" Short Bit Socket (4990-1/4)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- URREA 1/2" drive, hexagonal short bit socket 5/16" (5441-5/16)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- URREA Socket, SAE 3/8" Drive (4990-7/32)
- TEKTON TR47 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17247)
- Urrea Bit Sockets