Shop All Sockets
Urrea
1/4"drive, 7/32 in, 6 point SAE socket
Mfr # 4707
Zoro # G9747672
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Width 0.39
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.39 |
Socket Depth | 3.15 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Application | Heavy duty |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 100 ft.-lb., 3/8 (55JA95)
- CAPRI TOOLS 6 mm Sliding T-Handle Hex Wrench (CP13080M6)
- URREA 3/8"drive, 1 in, 6 point SAE deep socket. (5032H)
- URREA 3/8"drive, 5/16 in, 12 point SAE short socket. (5210)
- URREA 3/4" drive, 12-point short socket 1-3/8" (5544)
- URREA 1/2" drive 12-point short socket 3/4" (5424)
- URREA 3/8" drive, oxygen sensor socket 7/8” (5030S)
- URREA 1/2" Drive 12-Point Deep Socket 5/8" (5320)
- LASCO Lasco PV406010 1 in. Skt 90 Elbow (PV406010)
- Urrea Sockets