Shop All Sockets
Urrea
1/4"drive, 7/16 in, 6 point SAE socket
Mfr # 4714
Zoro # G9749395
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Color Silver
- Application Heavy duty
- Width 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.15 |
Socket Depth | 17.36 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Application | Heavy duty |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025394)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- CRESCENT 5 Piece Curved and Long Nose Locking Plier Set (CLP5SETN-08)
- URREA 1/4"drive, 15mm, 6 point metric deep socket (4715LM)
- URREA 3/8"drive, 6mm, 12 point short socket. (5206M)
- URREA 3/8"drive, 3/8 in, 12 point SAE short socket. (5212)
- URREA 1/2" drive 12-point short socket 1-1/2" (5448)
- URREA 3/8"drive, 1 in, 6 point SAE short socket. (5232H)
- URREA 3/8"drive, 16mm, 6 point deep socket. (5016HM)
- SUNEX 3/8" Drive, 16mm Metric Socket (884504)
- Urrea Sockets & Ratchets