Shop All Sockets
Urrea
1/4"drive, 7/16 in, 6 point SAE flex socket
Mfr # 4774
Zoro # G9746902
product price: $7.39
/ea
Sold in multiples of 6 for $44.34
$44.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point flex sockets
- Application Industrial duty
- Color Silver
- Features The URREA 1/4 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.82 |
Socket Depth | 1.77 |
Details
Material | Steel |
Includes | Drive 6-point flex sockets |
Application | Industrial duty |
Color | Silver |
Features | The URREA 1/4 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Flex sockets |
Description
The URREA 1/4 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Needle Nose Magniplier, 7-1/2in Overall L (31-003597)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Red) (DMS18012)
- STARRETT Rockwell Test Block for HR15N80 Scale (PT05182)
- URREA 1/2" Drive 6-Point Deep Socket 7/16" (5314H)
- URREA 3/8" drive, spline short socket #12 (5212SPL)
- URREA 1/2" Drive 12-Point Deep Socket 27MM (5327M)
- URREA Spare parts for hinge handle 4766. (4766RS)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- URREA Chrome finish hinge handle 3/8" X 7-3/16" (5265)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YR97)
- Urrea Sockets & Ratchets