Shop All Sockets
Urrea
1/4"drive, 7/16 in, 12 point SAE socket
Mfr # 4714T
Zoro # G9747009
original price:
$4.27
49% off
new price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point socket
- Color Silver
- Width 0.39
- Features The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.39 |
Socket Depth | 0.71 |
Details
Material | Steel |
Includes | Drive 12-point socket |
Color | Silver |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YR70)
- GENERAL TOOLS GENERAL 800-16 Plumb Bob, Lacquered (800-16)
- URREA 15/16" Full polished 12-point combination wrench (1230)
- URREA 3/8"drive, 5/8 in, 6 point SAE deep socket. (5020H)
- URREA 3/8"drive, 22mm, 12 point short socket. (5222M)
- URREA 3/4" Drive 6-Point Short Socket 36MM (5536HM)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- URREA Spare parts for hinge handle 4766. (4766RS)
- URREA 3/8"drive, 7mm, 6 point deep socket. (5007HM)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- Urrea Sockets