Shop All Bit Sockets
Urrea
1/4"drive, 5mm hex bit socket.
Mfr # 47705M
Zoro # G9749422
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47705M
- Zoro # G9749422
- UPC # 660731672558
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 5 mm |
Details
Item | Bit socket |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Aluminum Level, 48 in. L, 4 Vials (1254-4800)
- RIDGID Pipe Threading Replacement Dies, 1/2"-3/4" Alloy Right-Hand NPT Universal, 4-Piece (47745)
- BONDHUS Hex Wrench, 7/32", T-Handle, Cushioned G (BND13311)
- ECLIPSE 6 in Cable Stripper RG-59/6/11/7 (902-229)
- URREA 1/4"drive, 3/16"hex bit socket, SAE. (4770-3/16)
- URREA Hexagonal Short Bit Hand Socket, SAE 3/8" Drive (49908M)
- URREA T25 Torx 1/4"drive bit socket (473925W)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 4" LENG (GP29164F)
- Urrea Sockets & Ratchets