Shop All Sockets
Urrea
1/4"drive, 5mm, 6 point metric deep socket
Mfr # 4705LM
Zoro # G9751190
product price: $2.95
/ea
Sold in multiples of 6 for $17.70
$17.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Color Silver
- Width 0.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.51 |
Socket Depth | 1.97 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- ONSRUD Routing End Mill, Spiral O, 3/16, 1 1/4, 3 (65-020)
- WERNER K120001 Large Duffel Bag, 24" x 16 (K120001)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13.00mm (47349)
- URREA 3/8"drive, 3/4 in, 12 point SAE short socket. (5224)
- URREA 3/8"drive, 18mm, 12 point deep socket. (5018M)
- URREA 1/2" drive 12-point short socket 1" (5432)
- URREA 3/8"drive, 10mm, 6 point flex socket. (5273MH)
- URREA 1/2" drive 12-point short socket 1-1/4" (5440)
- URREA 3/4" Drive 6-Point Deep Socket 1-7/16" (5546HL)
- KO-KEN T Handle 3/8 Square 268 x 240mm (3715)
- Urrea Sockets