Shop All Sockets
Urrea
1/4"drive, 5.5mm, 6 point metric short socket
Mfr # 47055M
Zoro # G9750761
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Application Heavy duty
- Color Silver
- Width 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.15 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Application | Heavy duty |
Color | Silver |
Features | The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Point socket |
Description
The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- KLEIN TOOLS 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D275-5)
- WESTWARD Silver/Deming Drill, 41/64, HSS, 118 Deg (4UM67)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- URREA 1/2" drive 12-point short socket 11/16" (5422)
- URREA 3/8"drive, 1/4 in, 8 point short socket (5208S)
- URREA Chrome finish hinge handle 1/2" X 10-5/8" (5466)
- URREA 1/2" drive 12-point short socket 29MM (5429M)
- URREA 1/2" drive 12-point short socket 1" (5432)
- URREA 3/8"drive, 23mm, 12 point short socket. (5223M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER IM (GP1916F)
- Urrea Sockets & Ratchets