Shop All Bit Sockets
Urrea
1/4"drive, 5/32"hex bit socket, SAE.
Mfr # 4770-5/32
Zoro # G9748284
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4770-5/32
- Zoro # G9748284
- UPC # 660731672640
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 9/64" |
Details
Item | Bit socket |
Description
The URREA 4770-5/32 1/4"drive, 5/32"hex bit socket, SAE is a versatile tool. It is made of chrome vanadium steel with nicke. chrome plated. Meets National and International American and European. This Urrea socket always available and ready for any challenge. The URREA 4770-5/32 1/4"drive, 5/32"hex bit socket, SAE is the tool you can count on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10-10-1/2)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 1/2" dia. (213304)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (54416M)
- URREA 1/4"drive, 2.5mm hex bit socket. (477025M)
- URREA 1/4"drive, 5/64"hex bit socket, SAE. (4770-5/64)
- URREA T30 Torx 1/4"drive bit socket (473930W)
- URREA 3/8" drive, Hexagonal short bit socket 1/8" (4990-1/8)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- TEKTON 3/32 in Tip, 1/4 in. Drive, SAE (SHB022X3)
- Urrea Bit Sockets