Shop All Sockets
Urrea
1/4"drive, 5/16 in, 6 point SAE socket
Mfr # 4710
Zoro # G9750831
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Color Silver
- Width 3.19
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.19 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Application | Heavy duty |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-239 Mag Float, Formed Wall Wood Handle 7.5" (22-239)
- ZORO SELECT Lock Screw (LS2)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- WESTWARD Combination Wrench, 1-7/16", SAE, 12 pt. (54RZ38)
- URREA 3/8"drive, 13mm, 12 point short socket. (5213M)
- URREA 3/4" Drive 6-Point Deep Socket 15/16" (5530HL)
- URREA 1" Drive 6-Point Short Socket 3/4" (5424H)
- URREA 1/4"drive, 5/16 in, 6 point SAE flex socket (4772)
- URREA 3/8"drive, 13/16 in, 12 point SAE deep socket. (5026)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket (SHD22214)
- Urrea Sockets