Shop All Sockets
Urrea
1/4"drive, 5/16 in, 6 point SAE flex socket
Mfr # 4772
Zoro # G9749842
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point flex sockets
- Application Industrial duty
- Features The URREA 1/4 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.7 |
Socket Depth | 1.77 |
Details
Material | Steel |
Includes | Drive 6-point flex sockets |
Application | Industrial duty |
Features | The URREA 1/4 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | Flex sockets |
Description
The URREA 1/4 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LYV4)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x3x5 (C32708)
- PELICAN Black Protective Case, 19.2 in L x 15.2 in W x 7.3 in D (IM2400)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- URREA 3/8" drive spark plug sockets with neoprene 5/8" (502050)
- URREA 1" Drive 6-Point Short Socket 15/16" (5430H)
- URREA 3/8"drive, 1 in, 12 point SAE deep socket. (5032)
- URREA 1/2" drive 12-point deep socket 18MM (5318M)
- URREA 1/2" Drive 12-Point Deep Socket 5/8" (5320)
- URREA 3/8"drive, 3/4 in, 12 point SAE short socket. (5224)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5219MH)
- Urrea Sockets