Shop All Sockets
Urrea
1/4"drive, 5/16 in, 6 point SAE deep socket
Mfr # 4710L
Zoro # G9748171
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Color Silver
- Width 4.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.17 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2 5/16-18X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A387X20)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-39102)
- URREA 3/8"drive, 19mm, 12 point short socket. (5219M)
- URREA 1/4"drive, 5/16 in, 12 point SAE socket (4710T)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- URREA 3/8"drive, 17mm, 12 point deep socket. (5017M)
- URREA 1/2" drive 12-point short socket 5/8" (5420)
- URREA Speed handle 3/8" (5280)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27510)
- Urrea Sockets