Shop All Sockets
Urrea
1/4"drive, 5/16 in, 12 point SAE socket
Mfr # 4710T
Zoro # G9746455
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point socket
- Features The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.15 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point socket |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Heavy duty |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #37 (46707)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- FELO Adapter, 1/4" (07157 61685)
- URREA 3/8"drive, 19mm, 12 point short socket. (5219M)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- URREA 1/4"drive, 9mm, 6 point metric short socket (4709M)
- URREA 1/2" drive 12-point short socket 20MM (5420M)
- URREA 3/8"drive, 7mm, 12 point short socket. (5207M)
- URREA 1/2" Drive 12-Point Deep Socket 9/16" (5318)
- POWERBUILT 1/2" Drive 1/2" 6Pt Deep Socket (642344)
- Urrea Sockets & Ratchets