Shop All Bit Sockets
Urrea
1/4"drive, 4mm hex bit socket.
Mfr # 47704M
Zoro # G9750089
product price: $4.29
/ea
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47704M
- Zoro # G9750089
- UPC # 660731672541
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 4 mm |
Details
Item | Bit socket |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- STAR ASIA Pry Bar 4-Pc Set (17103)
- STEELMAN 3/8" 2 Gear Type Air Drill (1701)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (54416M)
- URREA Hexagonal Short Bit Hand Socket, SAE 3/8" Drive (49908M)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- URREA Socket, Torx(R) 3/8" Drive (523950W)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (J4990R-7/32)
- Urrea Sockets & Ratchets