Shop All Sockets
Urrea
1/4"drive, 4mm, 6 point metric short socket
Mfr # 4704M
Zoro # G9748083
product price: $2.25
/ea
Sold in multiples of 6 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Features The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
- Width 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.15 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Features | The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Point socket |
Description
The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Magnetic Pick-Up Tool, 16-3/4inL, 1-1/2 lb (NO. 1)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- VESSEL BALL GRIP Screwdriver No.220 -6x200 (220S6200)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR001-140)
- URREA 3/8"drive, 9mm, 12 point deep socket. (5009M)
- URREA 1/4"drive, 8mm, 6 point metric short socket (4708M)
- URREA 3/8"drive, 9/16 in, 12 point SAE deep socket. (5018)
- URREA 1/2" Drive 12-Point Socket 26MM (5426M)
- URREA 3/8"drive, 17/16 in, 12 point SAE short socket. (5230)
- URREA 1/2" Drive 12-Point Socket 31MM (5431M)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- Urrea Sockets & Ratchets