Shop All Bit Sockets
Urrea
1/4"drive, 3mm hex bit socket.
Mfr # 47703M
Zoro # G9750649
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47703M
- Zoro # G9750649
- UPC # 660731672534
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 3 mm |
Details
Item | Bit socket |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- WESTWARD Retaining Ring Plier, Convertible, 4 pcs. (4YP48)
- RICHELIEU HARDWARE #R2 5/16 in (8 mm) x 13/16 in (20 mm) Mini Beech Wood Biscuit, PK 100 (2994404)
- HHIP 1/4 X 3/8 Swivel Dovetail Clamp (4401-0469)
- URREA 3/8" Drive Hex 1/4" Short Bit Socket (4990-1/4)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- URREA 3/8" drive, Hexagonal short bit socket 1/8" (4990-1/8)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- URREA 1/4"drive, 2.5mm hex bit socket. (477025M)
- CRAFTSMAN Sockets, 3/8" Drive 8mm Hex Bit Socket, Metric 3/8" Drive (CMMT42678)
- Urrea Bit Sockets