Shop All Sockets
Urrea
1/4"drive, 3/8 in, 6 point SAE deep socket
Mfr # 4712L
Zoro # G9750393
original price:
$6.18
37% off
new price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Application Heavy duty
- Features The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.13 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brick Trowel, Pointing, 2-3/4 x 6 in, Steel (RO50-6L)
- DYNAMIC Tools 1/2" Drive Chrome Extension, 5" Long (D012005)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- WESTWARD Cold Chisel, 3/8 In. x 6 In. (2AJH6)
- URREA 3/8"drive, 5/8 in, 12 point SAE short socket. (5220)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- URREA 1/2" drive spline short socket #24 (5424SPL)
- URREA 3/8"drive, 17mm, 12 point deep socket. (5017M)
- URREA 1/2" drive 12-point short socket 12MM (5412M)
- URREA 1 in drive truck wheel socket, SAE, 1-1/2" (10024LS)
- WESTWARD 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (5MV39)
- Urrea Sockets & Ratchets