Shop All Sockets
Urrea
1/4"drive, 3/8 in, 12 point SAE socket
Mfr # 4712T
Zoro # G9750621
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point socket
- Color Silver
- Features The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Width 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.15 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point socket |
Color | Silver |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-7 Carbon Steel Taper Hand Tap (DWTT1-1/8-7)
- MAYHEW PRO Hollow Punch, Round, Steel, 22mm x 1-1/4 In (50564)
- STANLEY ENGINEERED FASTENING Steel Pull-Thru Double Flush Rivets with Steel Black Mandrels, 1000PK (SKK3040PT)
- MILWAUKEE TOOL Screwdriver Set (10-Piece) (48-22-2710)
- URREA 3/8"drive, 8mm, 6 point deep socket. (5008HM)
- URREA 1/2" Drive 12-Point Deep Socket 11/16" (5322)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- URREA 3/8"drive, 5/16 in, 8 point short socket (5210S)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- URREA 1/2" drive 12-point short socket 29MM (5429M)
- WESTWARD 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J227)
- Urrea Sockets