Shop All Sockets
Urrea
1/4"drive, 3/16 in, 6 point SAE deep socket
Mfr # 4706L
Zoro # G9750673
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 4.21
- Features The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.21 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12-24 Carbon Steel Hand Tap Set (DWTS12-24)
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- WESTWARD 6 Piece Plier Set Dipped Handle (53JW90)
- HYDE Putty Knife, Length 7 1/2 in, Blade Width 1 1/2 in, Carbon Steel, Black (04151)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- URREA 3/8"drive, 17mm, 12 point deep socket. (5017M)
- URREA 1/2" Drive 12-Point Deep Socket 9/16" (5318)
- URREA 1/2" drive 6-point short socket 28MM (5428HM)
- URREA 1/2" Drive 12-Point Socket 18MM (5418M)
- MILWAUKEE TOOL 1/2 in. Drive 11/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9103)
- Urrea Sockets